- One Piece Collar Style
- 4 in Outside Diameter
- 1.125 in Width
- Steel Material
- Zinc Plated Finish
| I.D. | 3.000 in - 3 in |
| Screw Size | 1/2-13 x 1/2 |
| Collar Style | One Piece - Solid |
| O.D. | 4.000 in - 4 in |
| Material | Steel |
| Inch/Metric | Inch |
| Screw Style | Socket Cup Point Set Screws |
| Recessed Screw | No |
| Screw Length | 1/2 in |
| Finish | Zinc Plated |
| Screw Material | Steel |
| Shaft Collar Size | LSC-48 |
| Weight | 2.06 LB |
| EAN or UPC | 685144175533 |

