- One Piece Collar Style
- 0.5 in Outside Diameter
- 0.313 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| I.D. | 0.250 in - 1/4 in |
| Finish | Cold Finish |
| Screw Length | 1/8 in |
| Shaft Collar Size | LSC-4 |
| Collar Style | One Piece - Solid |
| Screw Size | 10-24 x 1/8 |
| Material | 304 Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 0.500 in - 1/2 in |
| Recessed Screw | No |
| Screw Material | Stainless Steel |
| Screw Style | Socket Cup Point Set Screws |
| Weight | 0.01 LB |
| EAN or UPC | 685144175618 |

