- One Piece Collar Style
- 0.75 in Outside Diameter
- 0.375 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| O.D. | 0.750 in - 3/4 in |
| Material | 304 Stainless Steel |
| Screw Style | Socket Cup Point Set Screws |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| Shaft Collar Size | LSC-6 |
| I.D. | 0.375 in - 3/8 in |
| Screw Material | Stainless Steel |
| Recessed Screw | No |
| Screw Length | 0.188 in |
| Finish | Cold Finish |
| Screw Size | 1/4-20 x 3/16 |
| Weight | 0.03 LB |
| EAN or UPC | 685144175656 |

