- One Piece Solid Collar
- 7/16 in ID x 7/8 in OD x 7/16 in Wide
- Stainless Steel, Zinc Plated Finish
| Recessed Screw | No |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| I.D. | 0.438 in - 7/16 in |
| O.D. | 0.875 in - 7/8 in |
| Screw Size | 1/4-20 UNC |
| Finish | Zinc Plated |
| Screw Length | 1/4 in |
| Material | 304 Stainless Steel |
| Weight | 0.05 LB |
| EAN or UPC | 685144175670 |

