- One Piece Collar Style
- 1 in Outside Diameter
- 0.438 in Width
- 304 Stainless Steel Material
- Cold Finished Finish
| O.D. | 1.000 in - 1 in |
| Screw Length | 1/4 in |
| Screw Size | 1/4-20 x 1/4 |
| I.D. | 0.563 in - 9/16 in |
| Screw Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| Finish | Cold Finish |
| Shaft Collar Size | LSC-9 |
| Material | 304 Stainless Steel |
| Screw Style | Socket Cup Point Set Screws |
| Recessed Screw | No |
| Weight | 0.07 LB |
| EAN or UPC | 685144175717 |

