- Fixed Center - Driver Type
- 9.5 in Outside Diameter
applications
- Mixing machinery
- Machine tools
features
- Provides fixed center drive packages with great speed ratios and lower minimum driven speeds
| Belt Match | 1 |
| Pitch Diameter | 2.13 in |
| Outside Dia. | 9.5 in |
| Driver Style | N/A |
| Material | Cast Iron |
| Origin | Fixed Center Spring Loaded Driver |
| Pitch Dia. | 9.250 in |
| Pitch Diameter [Max] | 9.25 in |
| Torque Rating | 180 in lb |
| Drive Type | Fixed Center - Driver |
| Pitch Diameter [Min] | 2.13 in |
| Overall Length | 10.38 in |
| Driven Series | 2300 |
| Side Moveable | One |
| Total Travel | 1.06 in |
| Belt Size | 2322V |
| Finished Bore | 7/8 in |
| Maximum Ratio | 11.5:1 |
| HP @ 1,750 rpm | 5 |
| Keyway Size | 3/16 x 3/32 |
| Weight | 20.0 LB |
| EAN or UPC | 685144431592 |

