- Mini Disc Coupling
- Clamp Screw
- .984" O.D.
- Stainless Steel
| Parallel Misalignment | 0.005 in |
| Style | Clamp Screw |
| Temperature Range [Max] | 300 °F |
| Material | Stainless Steel |
| Type | Mini Disc Coupling |
| Length | 1.220 in |
| Outside Dia. | 0.984 in |
| Torsional Stiffness (Degree/Inch Pounds) | 3983 |
| Inch/Metric | Inch |
| Application | Motion Control |
| Larger Bore | 0.188 in |
| Smallest Bore | 0.188 in |
| Overall Length | 1.22 in |
| Weight | 0.003 LB |
| EAN or UPC | 685144772145 |

