- Mini Disc Coupling
- Clamp Screw
- 1.260" O.D.
- Stainless Steel
| Style | Clamp Screw |
| Larger Bore | 1/4 in |
| Application | Motion Control |
| Smallest Bore | 1/4 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Outside Dia. | 1.26 in |
| Material | Stainless Steel |
| Type | Mini Disc Coupling |
| Length | 1.575 in |
| Overall Length | 1.575 in |
| Torsional Stiffness (Degree/Inch Pounds) | 9735 |
| Parallel Misalignment | 0.006 in |
| Weight | 0.008 LB |
| EAN or UPC | 685144772183 |

