- Mini Disc Coupling
- Clamp Screw
- 1.969" O.D.
- Stainless Steel
| Inch/Metric | Inch |
| Smallest Bore | 3/4 in |
| Length | 2.244 in |
| Application | Motion Control |
| Overall Length | 2.244 in |
| Parallel Misalignment | 0.006 in |
| Type | Mini Disc Coupling |
| Material | Stainless Steel |
| Larger Bore | 3/4 in |
| Torsional Stiffness (Degree/Inch Pounds) | 19470 |
| Outside Dia. | 1.969 in |
| Style | Clamp Screw |
| Temperature Range [Max] | 300 °F |
| Weight | 0.029 LB |
| EAN or UPC | 685144772350 |

