- Mini Disc Coupling
- Clamp Screw
- 2.48" O.D.
- Stainless Steel
| Style | Clamp Screw |
| Overall Length | 2.402 in |
| Material | Stainless Steel |
| Outside Dia. | 2.48 in |
| Parallel Misalignment | 0.006 in |
| Type | Mini Disc Coupling |
| Inch/Metric | Inch |
| Larger Bore | 1 in |
| Temperature Range [Max] | 300 °F |
| Torsional Stiffness (Degree/Inch Pounds) | 26550 |
| Length | 2.402 in |
| Application | Motion Control |
| Smallest Bore | 3/4 in |
| Weight | 0.047 LB |
| EAN or UPC | 685144772435 |

