- Mini Disc Coupling Type
- Clamp Screw Style
- 1.575 in Outside Diameter
- Stainless Steel Material
| Application | Motion Control |
| Bore Type | Finished Bore |
| Coupling Size | MDS40C |
| Temperature Range [Max] | 300 °F |
| Style | Clamp Screw |
| Overall Length | 1.811 in |
| Length Through Bore | 0.65 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 0.3150 in |
| Parallel Misalignment | 0.007 in |
| Torque | 35 in lb |
| Bore Dia. [Max] | 0.5510 in |
| Type | Mini Disc Coupling |
| Hub Dia. | 1.102 in |
| Smallest Bore | 0.313 in |
| Material | Stainless Steel |
| Length | 1.811 in |
| Outside Dia. | 1.575 in |
| Torsional Stiffness (Degree/Inch Pounds) | 13275 |
| Larger Bore | 0.313 in |
| Weight | 0.011 LB |
| EAN or UPC | 685144771667 |

