- Mini Disc Coupling Type
- Clamp Screw Style
- 2.48 in Outside Diameter
- Stainless Steel Material
| Temperature Range [Max] | 300 °F |
| Application | Motion Control |
| Inch/Metric | Inch |
| Style | Clamp Screw |
| Bore Type | Finished Bore |
| Outside Dia. | 2.48 in |
| Torque | 89 in lb |
| Bore Dia. [Max] | 0.9840 in |
| Overall Length | 2.283 in |
| Parallel Misalignment | 0.012 in |
| Type | Mini Disc Coupling |
| Coupling Size | MDS63C |
| Smallest Bore | 3/4 in |
| Torsional Stiffness (Degree/Inch Pounds) | 22125 |
| Larger Bore | 1 in |
| Length | 2.283 in |
| Bore Dia. [Min] | 0.5910 in |
| Length Through Bore | 0.878 in |
| Material | Stainless Steel |
| Hub Dia. | 1.772 in |
| Weight | 0.032 LB |
| EAN or UPC | 685144771834 |

