- Mini Disc Coupling Type
- Clamp Screw Style
- 1.26 in Outside Diameter
- Stainless Steel Material
| Larger Bore | 1/4 in |
| Bore Dia. [Min] | 0.1180 in |
| Torsional Stiffness (Degree/Inch Pounds) | 11505 |
| Application | Motion Control |
| Hub Dia. | 0.866 in |
| Material | Stainless Steel |
| Torque | 18 in lb |
| Coupling Size | MDSD32C |
| Smallest Bore | 1/4 in |
| Outside Dia. | 1.26 in |
| Bore Type | Finished Bore |
| Overall Length | 1.26 in |
| Type | Mini Disc Coupling |
| Length Through Bore | 0.539 in |
| Inch/Metric | Inch |
| Style | Clamp Screw |
| Bore Dia. [Max] | 0.3940 in |
| Length | 1.260 in |
| Temperature Range [Max] | 300 °F |
| Weight | 0.005 LB |
| EAN or UPC | 685144771889 |

