- Mini Disc Coupling
- Clamp Screw
- 1.575" O.D.
- Stainless Steel
| Smallest Bore | 1/2 in |
| Application | Motion Control |
| Material | Stainless Steel |
| Torsional Stiffness (Degree/Inch Pounds) | 24780 |
| Type | Mini Disc Coupling |
| Temperature Range [Max] | 300 °F |
| Style | Clamp Screw |
| Hub Dia. | 1.102 in |
| Overall Length | 1.496 in |
| Length | 1.496 in |
| Larger Bore | 1/2 in |
| Outside Dia. | 1.575 in |
| Inch/Metric | Inch |
| Weight | 0.009 LB |
| EAN or UPC | 685144771940 |

