- Mini Disc Coupling Type
- Clamp Screw Style
- 1.969 in Outside Diameter
- Stainless Steel Material
| Smallest Bore | 1/2 in |
| Length Through Bore | 0.764 in |
| Overall Length | 1.732 in |
| Application | Motion Control |
| Bore Type | Finished Bore |
| Type | Mini Disc Coupling |
| Torque | 66 in lb |
| Material | Stainless Steel |
| Outside Dia. | 1.969 in |
| Temperature Range [Max] | 300 °F |
| Larger Bore | 3/4 in |
| Bore Dia. [Min] | 0.3940 in |
| Length | 1.732 in |
| Style | Clamp Screw |
| Coupling Size | MDSD50C |
| Torsional Stiffness (Degree/Inch Pounds) | 32745 |
| Hub Dia. | 1.535 in |
| Bore Dia. [Max] | 0.7870 in |
| Inch/Metric | Inch |
| Weight | 0.017 LB |
| EAN or UPC | 685144771995 |

