- Mini Disc Coupling Type
- Clamp Screw Style
- 2.48 in Outside Diameter
- Stainless Steel Material
| Length | 1.969 in |
| Torsional Stiffness (Degree/Inch Pounds) | 44250 |
| Hub Dia. | 1.772 in |
| Temperature Range [Max] | 300 °F |
| Larger Bore | 1 in |
| Style | Clamp Screw |
| Type | Mini Disc Coupling |
| Bore Type | Finished Bore |
| Torque | 89 in lb |
| Bore Dia. [Min] | 0.4720 in |
| Bore Dia. [Max] | 0.9840 in |
| Material | Stainless Steel |
| Length Through Bore | 0.878 in |
| Coupling Size | MDSD63C |
| Smallest Bore | 3/4 in |
| Application | Motion Control |
| Outside Dia. | 2.48 in |
| Inch/Metric | Inch |
| Overall Length | 1.969 in |
| Weight | 0.026 LB |
| EAN or UPC | 685144772084 |

