- Mite Accessory Kit
| Bore Dia. [Max] | 1.13 in, 28.58 mm |
| Depth | 1 in |
| Cross Section Height | 4 in |
| Overall Length | 2.38 in, 60.45 mm |
| Length Thru Bore | 1.13 in, 28.7 mm |
| Height | 40 in |
| Hub Style | MITE |
| Angular Misalignment [Max] | 3 Degree |
| Outside Diameter | 2.88 in, 73.15 mm |
| Material | Spring Steel |
| Distance Between Shaft Ends | 0.13 in, 3.3 mm |
| Width | 6 in |
| Size Code | Mite |
| Lock Ring Diameter | 2.438 in |
| Lock Ring Thickness | 0.052 in |
| Weight | 0.03 lb |
| No. of Pieces | 2 |
| Type | Accessory Kit |
| Coupling Type | Gear |
| Weight | 0.034 LB |
| EAN or UPC | 697904000115 |

