- Gear Coupling Hub
- 1.75 in Outside Diameter
- 0.625 in Bore Size
features
- No lubrication required
- Molded nylon sleeve
- No internal frictional loss or heat buildup
- Minimum backlash
- High ambient temperature allowed
- High torque, low inertia
| Size | MITE |
| Weight | 0.70 lb |
| Keyway Size | 3/16 x 3/32 |
| Distance Between Shaft Ends | 0.13 in, 3.3 mm |
| Style | Bored |
| Coupling Type | Gear |
| Material | Sintered Iron |
| Bore Size | 5/8 in |
| Angular Misalignment [Max] | 3 Degree |
| Overall Length | 2.38 in, 60.45 mm |
| Length Thru Bore | 1.13 in, 28.7 mm |
| Outside Diameter | 1.75 in, 44.45 mm |
| Color | Metallic |
| Type | Gear Coupling Hubs |
| Bore Dia. [Max] | 1.13 in, 28.58 mm |
| Spider Inside Diameter | 2.88 in, 73.15 mm |
| Set Screw Size | 1/4-20 |
| Weight | 0.7 LB |
| EAN or UPC | 697904000023 |

