- Couplings Accessory Kit
- 4" High
- Stainless Steel
| Coupling Type | Gear |
| Type | Accessory Kit |
| Overall Length | 2.38 in, 60.45 mm |
| Weight | 0.04 lb |
| Length Thru Bore | 1.13 in, 28.7 mm |
| Bore Dia. [Max] | 1.13 in, 28.58 mm |
| Outside Diameter | 2.88 in, 73.15 mm |
| Material | Stainless Steel |
| Angular Misalignment [Max] | 3 Degree |
| No. of Pieces | 2 |
| Width | 6 in |
| Distance Between Shaft Ends | 0.13 in, 3.3 mm |
| Height | 40 in |
| Depth | 1 in |
| Size Code | Mite |
| Cross Section Height | 4 in |
| Hub Style | MITE |
| Weight | 0.04 LB |
| EAN or UPC | 697904007657 |

