- Oldham, Three Piece Design w/ Insert 0.1880 " Bore Diameter
- 0.6300 " Outside Diameter
| Insert Style | Clamp Screw |
| Torque | 6.2 in lb |
| Outside Dia. | 0.63 in |
| Keyway Size | No Keyway |
| Color | Silver/Metallic |
| Material | Aluminum |
| Coupling Size | MOL16C |
| Overall Length | 1.142 in |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Weight | 0.001 LB |
| EAN or UPC | 685144580832 |

