- Oldham, Three Piece Design w/ Insert 6.0000 mm Bore Diameter
- 16.0000 mm Outside Diameter
| Torque | 6.2 in lb |
| Color | Silver/Metallic |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Overall Length | 29 mm |
| Material | Aluminum |
| Insert Style | Clamp Screw |
| Coupling Size | MOL16C |
| Outside Dia. | 16 mm |
| Keyway Size | No Keyway |
| Weight | 0.001 LB |
| EAN or UPC | 685144580856 |

