- Oldham, Three Piece Design w/ Insert 1/8 " Bore Diameter
- 0.6300 " Outside Diameter
| Coupling Size | MOL16 |
| Material | Aluminum |
| Outside Dia. | 0.63 in |
| Insert Style | Set Screw |
| Overall Length | 0.709 in |
| Torque | 6.2 in lb |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Keyway Size | No Keyway |
| Color | Silver/Metallic |
| Weight | 0.001 LB |
| EAN or UPC | 685144580764 |

