- Oldham, Three Piece Design w/ Insert 5.0000 mm Bore Diameter
- 16.0000 mm Outside Diameter
| Color | Silver/Metallic |
| Coupling Size | MOL16 |
| Torque | 6.2 in lb |
| Material | Aluminum |
| Outside Dia. | 16 mm |
| Keyway Size | No Keyway |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Insert Style | Set Screw |
| Overall Length | 18 mm |
| Weight | 0.001 LB |
| EAN or UPC | 685144580818 |

