- Jaw Type Insert
- 0.7870" O.D
- 0.551" Overall Length
features
- High torsional stiffness
- Corrosion-resistant
- 3° angular misalignment capability
- Maximum temperature of 176 °F (80 °C)
- Positive engagement
- Vibration damping ability
| Overall Length | 0.551 in |
| Temperature | -4 to 176 °F |
| Coupling Type | Oldham |
| Bore Dia. [Min] | 0.12 in, 3 mm |
| Bore Dia. [Max] | 0.32 in, 8 mm |
| Style | Jaw Type |
| Outside Dia. | 0.787 in |
| Outside Diameter | 0.79 in, 20 mm |
| Insert Style | Jaw Type |
| Material | Polyacetal |
| Torque | 10.6 in lb |
| Temperature Range [Max] | 176 °F |
| Color | Blue |
| Coupling Size | MOL20 |
| Size | MOL20 |
| Type | Oldham |
| Weight | 0.006 LB |
| EAN or UPC | 685144580870 |

