- Oldham, Three Piece Design w/ Insert 1/8 " Bore Diameter
- 0.7870 " Outside Diameter
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Coupling Size | MOL20C |
| Insert Style | Clamp Screw |
| Color | Silver/Metallic |
| Keyway Size | No Keyway |
| Outside Dia. | 0.787 in |
| Material | Aluminum |
| Torque | 10.6 in lb |
| Overall Length | 1.299 in |
| Weight | 0.002 LB |
| EAN or UPC | 685144586094 |

