- Oldham, Three Piece Design w/ Insert 1/8 " Bore Diameter
- 0.7870 " Outside Diameter
| Outside Dia. | 0.787 in |
| Color | Silver/Metallic |
| Insert Style | Set Screw |
| Overall Length | 0.906 in |
| Keyway Size | No Keyway |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Torque | 10.6 in lb |
| Material | Aluminum |
| Coupling Size | MOL20 |
| Weight | 0.001 LB |
| EAN or UPC | 685144586056 |

