- Oldham, Three Piece Design w/ Insert 6.0000 mm Bore Diameter
- 20.0000 mm Outside Diameter
| Insert Style | Set Screw |
| Keyway Size | No Keyway |
| Coupling Size | MOL20 |
| Overall Length | 23 mm |
| Color | Silver/Metallic |
| Torque | 10.6 in lb |
| Material | Aluminum |
| Outside Dia. | 20 mm |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Weight | 0.001 LB |
| EAN or UPC | 685144580931 |

