- Oldham Coupling
- MOL25 Coupling Size
- 0.669 in Overall Length
features
- High torsional stiffness
- Corrosion-resistant
- 3° angular misalignment capability
- Maximum temperature of 176 °F (80 °C)
- Positive engagement
- Vibration damping ability
| Coupling Type | Oldham |
| Coupling Size | MOL25 |
| Bore Dia. [Max] | 0.3940 in |
| Material | Polyacetal |
| Insert Style | Jaw Type |
| Bore Dia. [Min] | 0.1970 in |
| Style | Jaw Type |
| Depth | 0.669 in |
| Overall Length | 0.669 in |
| Color | Blue |
| Torque | 17.7 in lb |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 176 °F |
| Outside Dia. | 0.984 in |
| Weight | 0.001 LB |
| EAN or UPC | 685144580993 |

