- Oldham, Three Piece Design w/ Insert 1/8 " Bore Diameter
- 0.9840 " Outside Diameter
| Keyway Size | No Keyway |
| Color | Silver/Metallic |
| Coupling Size | MOL25C |
| Insert Style | Clamp Screw |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Overall Length | 1.535 in |
| Torque | 17.7 in lb |
| Material | Aluminum |
| Outside Dia. | 0.984 in |
| Weight | 0.003 LB |
| EAN or UPC | 685144586155 |

