- Oldham, Three Piece Design w/ Insert 5.0000 mm Bore Diameter
- 25.0000 mm Outside Diameter
| Overall Length | 39 mm |
| Insert Style | Clamp Screw |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Torque | 17.7 in lb |
| Color | Silver/Metallic |
| Outside Dia. | 25 mm |
| Material | Aluminum |
| Keyway Size | No Keyway |
| Coupling Size | MOL25C |
| Weight | 0.003 LB |
| EAN or UPC | 685144586131 |

