- Oldham, Three Piece Design w/ Insert 1/4 " Bore Diameter
- 0.9840 " Outside Diameter
features
- High torsional stiffness
- Corrosion-resistant
- 3° angular misalignment capability
- Maximum temperature of 176 °F (80 °C)
- Positive engagement
- Good torque overload capacity
- Good parallel misalignment capacity
- Vibration damping ability
- Easy to install
- Raised dots on the spacer sets the gap between the hubs
| Material | Aluminum |
| Outside Dia. | 0.984 in |
| Coupling Size | MOL25 |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Keyway Size | No Keyway |
| Overall Length | 1.102 in |
| Color | Silver/Metallic |
| Insert Style | Set Screw |
| Torque | 17.7 in lb |
| Weight | 0.002 LB |
| EAN or UPC | 685144581006 |

