- Oldham, Three Piece Design w/ Insert 10.0000 mm Bore Diameter
- 25.0000 mm Outside Diameter
| Torque | 17.7 in lb |
| Insert Style | Set Screw |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Overall Length | 28 mm |
| Outside Dia. | 25 mm |
| Color | Silver/Metallic |
| Material | Aluminum |
| Coupling Size | MOL25 |
| Keyway Size | No Keyway |
| Weight | 0.002 LB |
| EAN or UPC | 685144581068 |

