- Oldham, Three Piece Design w/ Insert 0.1880 " Bore Diameter
- 0.9840 " Outside Diameter
| Coupling Size | MOL25 |
| Keyway Size | No Keyway |
| Color | Silver/Metallic |
| Outside Dia. | 0.984 in |
| Torque | 17.7 in lb |
| Overall Length | 1.102 in |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Insert Style | Set Screw |
| Material | Aluminum |
| Weight | 0.002 LB |
| EAN or UPC | 685144586124 |

