- Oldham Coupling
- MOL32 Coupling Size
- 0.787 in Overall Length
features
- High torsional stiffness
- Corrosion-resistant
- 3° angular misalignment capability
- Maximum temperature of 176 °F (80 °C)
- Positive engagement
- Vibration damping ability
| Temperature | -4 to 176 °F |
| Style | Jaw Type |
| Insert Style | Jaw Type |
| Torque | 39.8 in lb |
| Outside Dia. | 1.26 in |
| Color | Blue |
| Type | Oldham |
| Outside Diameter | 1.26 in, 32 mm |
| Material | Polyacetal |
| Size | MOL32 |
| Temperature Range [Max] | 176 °F |
| Coupling Type | Oldham |
| Coupling Size | MOL32 |
| Depth | 0.787 in |
| Bore Dia. [Max] | 0.5510 in |
| Bore Dia. [Min] | 0.3150 in |
| Overall Length | 0.787 in |
| Temperature Range [Min] | -4 °F |
| Weight | 0.002 LB |
| EAN or UPC | 685144581105 |

