- Oldham, Three Piece Design w/ Insert 0.4380 " Bore Diameter
- 1.2600 " Outside Diameter
| Color | Silver/Metallic |
| Coupling Size | MOL32C |
| Material | Aluminum |
| Torque | 39.8 in lb |
| Outside Dia. | 1.26 in |
| Overall Length | 1.772 in |
| Insert Style | Clamp Screw |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Keyway Size | No Keyway |
| Weight | 0.004 LB |
| EAN or UPC | 685144581204 |

