- Oldham, Three Piece Design w/ Insert 10.0000 mm Bore Diameter
- 32.0000 mm Outside Diameter
features
- High torsional stiffness
- Corrosion-resistant
- 3° angular misalignment capability
- Maximum temperature of 176 °F (80 °C)
- Positive engagement
- Good torque overload capacity
- Good parallel misalignment capacity
- Vibration damping ability
- Easy to install
- Raised dots on the spacer sets the gap between the hubs
| Torque | 39.8 in lb |
| Overall Length | 33 mm |
| Keyway Size | No Keyway |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Outside Dia. | 32 mm |
| Insert Style | Set Screw |
| Color | Silver/Metallic |
| Coupling Size | MOL32 |
| Material | Aluminum |
| Weight | 0.003 LB |
| EAN or UPC | 685144581150 |

