- Oldham, Three Piece Design w/ Insert 11.0000 mm Bore Diameter
- 32.0000 mm Outside Diameter
| Material | Aluminum |
| Insert Style | Set Screw |
| Torque | 39.8 in lb |
| Color | Silver/Metallic |
| Keyway Size | No Keyway |
| Outside Dia. | 32 mm |
| Overall Length | 33 mm |
| Coupling Type | Oldham, Three Piece Design w/ Insert |
| Coupling Size | MOL32 |
| Weight | 0.003 LB |
| EAN or UPC | 685144581167 |

