- Sleeve Type Insert
- .63" O.D
- 1.063" Overall Length
features
- Easy blind assembly
- Good shock load absorption
- Good abrasion resistance
- Maximum temperature of 140 °F (60 °C)
- 2° angular misalignment capability
| Overall Length | 1.063 in |
| Material | Polyurethane |
| Coupling Type | Mini Soft |
| Color | Orange |
| Insert Style | Sleeve Type |
| Torque | 4.4 in lb |
| Outside Dia. | 0.63 in |
| Coupling Size | MSF16 |
| Weight | 0.001 LB |
| EAN or UPC | 685144580375 |

