- Mini Soft, Three Piece Design w/ Sleeve Insert 0.3130 " Bore Diameter
- 0.6300 " Outside Diameter
| Keyway Size | No Keyway |
| Outside Dia. | 0.63 in |
| Overall Length | 1.063 in |
| Torque | 4.4 in lb |
| Color | Black |
| Insert Style | Set Screw |
| Material | Zinc Alloy |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Coupling Size | MSF16 |
| Weight | 0.002 LB |
| EAN or UPC | 685144580412 |

