- Mini Soft, Three Piece Design w/ Sleeve Insert 8.0000 mm Bore Diameter
- 16.0000 mm Outside Diameter
features
- Easy blind assembly
- Good shock load absorption
- Good abrasion resistance
- Maximum temperature of 140 °F (60 °C)
- 2° angular misalignment capability
- Multiple tooth contact, low load per tooth
- Good axle freedom
- Good dampening capacity
- Good torsional stiffness
- Electrical isolation
- High speed capability
| Insert Style | Set Screw |
| Material | Zinc Alloy |
| Color | Black |
| Overall Length | 1.063 in |
| Outside Dia. | 16 mm |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Keyway Size | No Keyway |
| Torque | 4.4 in lb |
| Coupling Size | MSF16 |
| Weight | 0.002 LB |
| EAN or UPC | 685144580467 |

