- Sleeve Type Insert
- .767" O.D
- 1.339" Overall Length
features
- Easy blind assembly
- Good shock load absorption
- Good abrasion resistance
- Maximum temperature of 140 °F (60 °C)
- 2° angular misalignment capability
| Color | Orange |
| Coupling Size | MSF20 |
| Outside Dia. | 0.767 in |
| Insert Style | Sleeve Type |
| Coupling Type | Mini Soft |
| Torque | 8.9 in lb |
| Material | Polyurethane |
| Overall Length | 1.339 in |
| Weight | 0.001 LB |
| EAN or UPC | 685144580474 |

