- Mini Soft, Three Piece Design w/ Sleeve Insert 0.3130 " Bore Diameter
- 0.7870 " Outside Diameter
| Material | Zinc Alloy |
| Coupling Size | MSF20 |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Keyway Size | No Keyway |
| Insert Style | Set Screw |
| Torque | 8.9 in lb |
| Color | Black |
| Overall Length | 1.339 in |
| Outside Dia. | 0.787 in |
| Weight | 0.003 LB |
| EAN or UPC | 685144580504 |

