- Mini Soft, Three Piece Design w/ Sleeve Insert 6.0000 mm Bore Diameter
- 20.0000 mm Outside Diameter
| Color | Black |
| Overall Length | 1.339 in |
| Coupling Size | MSF20 |
| Torque | 8.9 in lb |
| Insert Style | Set Screw |
| Outside Dia. | 20 mm |
| Keyway Size | No Keyway |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Material | Zinc Alloy |
| Weight | 0.003 LB |
| EAN or UPC | 685144580535 |

