- Sleeve Type Insert
- .984" O.D
- 1.614" Overall Length
features
- Easy blind assembly
- Good shock load absorption
- Good abrasion resistance
- Maximum temperature of 140 °F (60 °C)
- 2° angular misalignment capability
| Torque | 13.3 in lb |
| Coupling Type | Mini Soft |
| Coupling Size | MSF25 |
| Color | Orange |
| Insert Style | Sleeve Type |
| Material | Polyurethane |
| Outside Dia. | 0.984 in |
| Overall Length | 1.614 in |
| Weight | 0.001 LB |
| EAN or UPC | 685144580566 |

