- Mini Soft, Three Piece Design w/ Sleeve Insert 3/8 " Bore Diameter
- 0.9840 " Outside Diameter
features
- Easy blind assembly
- Good shock load absorption
- Good abrasion resistance
- Maximum temperature of 140 °F (60 °C)
- 2° angular misalignment capability
- Multiple tooth contact, low load per tooth
- Good axle freedom
- Good dampening capacity
- Good torsional stiffness
- Electrical isolation
- High speed capability
| Color | Black |
| Torque | 13.3 in lb |
| Outside Dia. | 0.984 in |
| Coupling Size | MSF25 |
| Insert Style | Set Screw |
| Overall Length | 1.614 in |
| Keyway Size | No Keyway |
| Material | Zinc Alloy |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Weight | 0.006 LB |
| EAN or UPC | 685144580597 |

