- Mini Soft, Three Piece Design w/ Sleeve Insert 0.4380 " Bore Diameter
- 0.9840 " Outside Diameter
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Coupling Size | MSF25 |
| Outside Dia. | 0.984 in |
| Color | Black |
| Material | Zinc Alloy |
| Keyway Size | No Keyway |
| Insert Style | Set Screw |
| Overall Length | 1.614 in |
| Torque | 13.3 in lb |
| Weight | 0.005 LB |
| EAN or UPC | 685144580603 |

