- Mini Soft, Three Piece Design w/ Sleeve Insert 8.0000 mm Bore Diameter
- 25.0000 mm Outside Diameter
| Torque | 13.3 in lb |
| Outside Dia. | 25 mm |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Keyway Size | No Keyway |
| Color | Black |
| Overall Length | 1.614 in |
| Insert Style | Set Screw |
| Coupling Size | MSF25 |
| Material | Zinc Alloy |
| Weight | 0.006 LB |
| EAN or UPC | 685144580627 |

