- Sleeve Type Insert
- 1.26" O.D
- 1.86" Overall Length
features
- Easy blind assembly
- Good shock load absorption
- Good abrasion resistance
- Maximum temperature of 140 °F (60 °C)
- 2° angular misalignment capability
| Insert Style | Sleeve Type |
| Coupling Size | MSF32 |
| Torque | 26.6 in lb |
| Color | Orange |
| Material | Polyurethane |
| Coupling Type | Mini Soft |
| Outside Dia. | 1.26 in |
| Overall Length | 1.86 in |
| Weight | 0.001 LB |
| EAN or UPC | 685144580665 |

