- Mini Soft, Three Piece Design w/ Sleeve Insert 14.0000 mm Bore Diameter
- 32.0000 mm Outside Diameter
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Coupling Size | MSF32 |
| Keyway Size | No Keyway |
| Material | Zinc Alloy |
| Overall Length | 1.89 in |
| Color | Black |
| Outside Dia. | 32 mm |
| Insert Style | Set Screw |
| Torque | 26.6 in lb |
| Weight | 0.011 LB |
| EAN or UPC | 685144580740 |

