- Mini Soft, Three Piece Design w/ Sleeve Insert 0.4380 " Bore Diameter
- 1.2600 " Outside Diameter
| Overall Length | 1.89 in |
| Torque | 26.6 in lb |
| Color | Black |
| Insert Style | Set Screw |
| Outside Dia. | 1.26 in |
| Material | Zinc Alloy |
| Coupling Type | Mini Soft, Three Piece Design w/ Sleeve Insert |
| Keyway Size | No Keyway |
| Coupling Size | MSF32 |
| Weight | 0.011 LB |
| EAN or UPC | 685144580689 |

